18314511
Profile Rail Carriages
INA
INA
RWU65-E-H-G2-V3
INA INA
Description
RWU65-E-H-G2-V3 PLAIN BEARING ; POR NON-RETURNABLE
Profile Rail Carriage; Series RWU; 65 Size; High Type; High Perload; G2 Precision Grade
Part #
RWU65-E-H-V3-G2
BDI #
18314511

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/RWU65-E-H-G2-V3/p/18314511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
8.785
EAN
4012802211337
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
19.36759
Product Detail
Profile Rail Carriage
Product Specification
Series RWU; 65 Size; High Type; High Perload; G2 Precision Grade
Long Description
Profile Rail Carriage; Series RWU; 65 Size; High Type; High Perload; G2 Precision Grade