Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UT1WPAR-4A https://www.bdiexpress.com/medias/INDBISCRGXXX-TRPRL-SW4A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTd8aW1hZ2UvanBlZ3xhR0k0TDJnNE1pODRPVFl3TmpjM01URTNPVGd5TG1wd1p3fDFmNzg4MGEzNTRmMTQwY2JlMmVjZTM2NzI5ZjYzZjJkMjlmMmE2MjZjNzliM2U0ZTFlMTE5NDY1ZTU1NTI2MGQ
19122644 Profile Rail Carriages 

BISHOP-WISECARVER BISHOP-WISECARVER

UT1WPAR-4A

Description

UT1WPAR-4A WHEEL PLATE ASSY ; SR 4 ROLLER SHIELDED INTEGRATED

Carriage; Track Roller Slide; Series SW; 166.5MM Overall Length; 24MM Overall Width; 20.7MM Overall Height; 26MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular

Part #

UT1WPAR-4A

BDI #
19122644

Details

574.53 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 574.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Slide
Accuracy Class
Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
SW
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | 4 Rollers | Double Row Angular Contact Steel Bearing | Shielded
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
UT1WPAR-4A
Weight / LBS
0.43
Long Description
Carriage; Track Roller Slide; Series SW; 166.5MM Overall Length; 24MM Overall Width; 20.7MM Overall Height; 26MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular
Overall Length
6.555 Inch | 166.5 Millimeter
Rail Width
1.024 Inch | 26 Millimeter
Overall Width
0.945 Inch | 24 Millimeter
Overall Height
0.815 Inch | 20.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh