Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDW43-190-2RS-A-T https://www.bdiexpress.com/medias/INDRNLCRGXXX-CDW-TRRR-5RLRS-T-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODR8aW1hZ2UvanBlZ3xhREl3TDJoaU5TOHhNREkwTkRrM01qWXdPVFUyTmk5SlRrUlNUa3hEVWtkWVdGaGZRMFJYWDFSU1VsSmZOVkpNVWxOZlZGOHlVbE5mTXpBd2VETXdNQzVxY0djfDAwNTA1YmMxNDQ5YWIxYTBhZjZkMGJiYWI0ZjA1YjJmMDdkYTYxZGUwZjRlZTlhMTdlYjYxOTY2M2QwMTEwZjM
23717769 Wheel Carriages 

ROLLON ROLLON

CDW43-190-2RS-A-T

Description

CDW43-190-2RS-A-T ; COMPACT RAIL SLIDER 5-ROLLER SEALED

Track Roller Round Rail Carriage; 190MM Overall Length; 44.9MM Overall Width; 43MM Rail Width; CDW Series; Track Roller; 5 Rollers; Solid; CPA43; Steel; Rectangular Long

Part #

CDW43-190-2RS-A-T

BDI #
23717769

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.94
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
CDW
Track Roller Yes/No
Yes
Number of Track Rollers
5
Section
Solid
Track Roller Number
CPA43
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Splashproof Seal | T-Type of Wiper
Category - BDI
Linear Wheel Carriage
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.rollon.com
Long Description
Track Roller Round Rail Carriage; 190MM Overall Length; 44.9MM Overall Width; 43MM Rail Width; CDW Series; Track Roller; 5 Rollers; Solid; CPA43; Steel; Rectangular Long
Rail Width
1.693 Inch | 43 Millimeter
Overall Length
7.48 Inch | 190 Millimeter
Overall Width
1.768 Inch | 44.9 Millimeter
Overall Height
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh