Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FCC44468BKDRCHK https://www.bdiexpress.com/medias/INDBISCRGXXX-TRVRL-FCC-BK-AL-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjV8aW1hZ2UvanBlZ3xhREJpTDJnMk15ODVOamMyTVRrMk56QTRNemd5TG1wd1p3fDZkZDk2NjQzNWFmNjgwZTZkMDg2YmJmZGE4MTQzMmRmODdjNjk4YTJkYTkzN2E0NTAzNjcxZTkzMDBlMjZiNDM
19118325 Wheel Carriages 

HEPCO HEPCO

FCC44468BKDRCHK

Description

FCC44468BKDRCHK FIXED CENTRE CARRIAGE

Series FCC; 176MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;

Part #

FCC44468BKDRCHK

BDI #
19118325

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.08
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-34-C/E-DR | RLJ-34-C/E-DR
Material
Aluminum
Shape
Rectangular with One End Extruded
Inch - Metric
Metric
Other Features
Fixed Center Carriage | With Clamping Brake | Anodized | Double Row Bearing | Right Handed
Category - BDI
Wheel Carriage
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
FCC44468BKDRCHK
Weight / LBS
2.866
Long Description
Series FCC; 176MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;
Overall Width
4.567 Inch | 116 Millimeter
Overall Length
6.929 Inch | 176 Millimeter
Overall Height
1.409 Inch | 35.8 Millimeter
Rail Width
1.732 Inch | 44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh