https://www.bdiexpress.com/medias/INDBISCRGXXX-TRVRL-SW-AL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NXxpbWFnZS9qcGVnfGFEaGxMMmd5WWk4eE1EYzJPVFk0TVRnM05EazNOQzlKVGtSQ1NWTkRVa2RZV0ZoZlZGSldVa3hmVTFkZlFVeGZOVjh6TURCNE16QXdMbXB3Wnd8ZjQ4ZTI2N2NjYThmZDU0ZDNkN2M4NDllN2Q4OWI2MDhhM2U0NmQ0OGFmMjc0YjBjNWE5ODBkZWNmYjE4NzMyZg
https://www.bdiexpress.com/medias/INDBISCRGXXX-TRVRL-SW-AL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NXxpbWFnZS9qcGVnfGFEaGxMMmd5WWk4eE1EYzJPVFk0TVRnM05EazNOQzlKVGtSQ1NWTkRVa2RZV0ZoZlZGSldVa3hmVTFkZlFVeGZOVjh6TURCNE16QXdMbXB3Wnd8ZjQ4ZTI2N2NjYThmZDU0ZDNkN2M4NDllN2Q4OWI2MDhhM2U0NmQ0OGFmMjc0YjBjNWE5ODBkZWNmYjE4NzMyZg
BISHOP-WISECARVER
BISHOP-WISECARVER
UT1WPA-5A
BISHOP-WISECARVER BISHOP-WISECARVER
Description
UT1WPA-5A WHEEL PLATE ASSY ; SW 5 WHEEL SHIELDED INTEGRATED
Series SW; 166.5MM Overall Length; 24MM Overall Width; 20.7MM Overall Height; Track Roller; 5 Track Rollers; 26MM Rail Width; Solid Section; Aluminum;
Part #
UT1WPA-5A
BDI #
19122636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheel-Carriages/UT1WPA-5A/p/19122636
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.173
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller V Rail
Series
SW
Track Roller Yes/No
Yes
Number of Track Rollers
5
Section
Solid
Track Roller Number
SWIC1 | SWIE1
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Carbon Steel Roller | Double Row Bearing | Concentric or Eccentric Roller Can be Used | Metal Shield
Category - BDI
Wheel Carriage
Noun
Carriage
Keyword String
V Rail Linear
Weight / LBS
0.399
Long Description
Series SW; 166.5MM Overall Length; 24MM Overall Width; 20.7MM Overall Height; Track Roller; 5 Track Rollers; 26MM Rail Width; Solid Section; Aluminum;
Rail Width
1.024 Inch | 26 Millimeter
Overall Width
0.945 Inch | 24 Millimeter
Overall Height
0.815 Inch | 20.7 Millimeter
Overall Length
6.555 Inch | 166.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

