https://www.bdiexpress.com/medias/INDBISWHLSTD-GSJ-VRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1MnxpbWFnZS9qcGVnfGFESTJMMmd6Tmk4eE1EYzJPREEyT0RZd09EQXpNQzlKVGtSQ1NWTlhTRXhUVkVSZlIxTktYMVpTVEY5VFZFeGZRME5mTXpBd2VETXdNQzVxY0djfDIyMGVkZjQyMTI0NTBhZWVkOGEzYTZkZTdhNmM0OGEzZjBjNDE4NTViMjlmZDg1ODc1NWE1ZDJiN2RlZmI2OWM
https://www.bdiexpress.com/medias/INDBISWHLSTD-GSJ-VRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1MnxpbWFnZS9qcGVnfGFESTJMMmd6Tmk4eE1EYzJPREEyT0RZd09EQXpNQzlKVGtSQ1NWTlhTRXhUVkVSZlIxTktYMVpTVEY5VFZFeGZRME5mTXpBd2VETXdNQzVxY0djfDIyMGVkZjQyMTI0NTBhZWVkOGEzYTZkZTdhNmM0OGEzZjBjNDE4NTViMjlmZDg1ODc1NWE1ZDJiN2RlZmI2OWM
19118713
Wheels
HEPCO
HEPCO
GSJ-265-C
HEPCO HEPCO
Description
GSJ265C JOURNAL ASSY ; GV3 SLIMLINE SHORT STUD CONCENTRIC
Studded Wheel; V Rail; 8MM Bore; 26.5MM Outside Diameter; 7MM Wheel Width; 21.1MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail
Part #
GSJ265C
BDI #
19118713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/GSJ-265-C/p/19118713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.03
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
S | NS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Carbon Chromium | Metal Shield | M8 X 1 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Weight / LBS
0.062
Long Description
Studded Wheel; V Rail; 8MM Bore; 26.5MM Outside Diameter; 7MM Wheel Width; 21.1MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
1.043 Inch | 26.5 Millimeter
Wheel Width
0.276 Inch | 7 Millimeter
Overall Width
0.831 Inch | 21.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

