https://www.bdiexpress.com/medias/INDBISWHLSTD-GSJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwOHxpbWFnZS9qcGVnfGFHSmtMMmcwTkM4eE1EYzJPREEyTnpFd01EY3dNaTlKVGtSQ1NWTlhTRXhUVkVSZlIxTktYMVpTVEY5VFZFeGZSVU5mTXpBd2VETXdNQzVxY0djfGZlZjY2NDM0NDQwNjJiYTQxNzEwYmY1OTM3ZWUzMDU0MTAwYjU4MzM3MWM1Njg4NmVkZjVlYzY3YTQ4YmFkNjg
https://www.bdiexpress.com/medias/INDBISWHLSTD-GSJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwOHxpbWFnZS9qcGVnfGFHSmtMMmcwTkM4eE1EYzJPREEyTnpFd01EY3dNaTlKVGtSQ1NWTlhTRXhUVkVSZlIxTktYMVpTVEY5VFZFeGZSVU5mTXpBd2VETXdNQzVxY0djfGZlZjY2NDM0NDQwNjJiYTQxNzEwYmY1OTM3ZWUzMDU0MTAwYjU4MzM3MWM1Njg4NmVkZjVlYzY3YTQ4YmFkNjg
19118723
Wheels
HEPCO
HEPCO
GSJ-580-E
HEPCO HEPCO
Description
GSJ580E JOURNAL ASSY ; GV3 SLIMLINE SHORT STUD ECCENTRIC
Studded Wheel; V Rail; 14MM Bore; 58MM Outside Diameter; 14MM Wheel Width; 40.6MM Overall Width; Ball; 2 Shields; Steel; Used With L | NL Rail
Part #
GSJ580E
BDI #
19118723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/GSJ-580-E/p/19118723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.278
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
L | NL Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Weight / LBS
0.617
Long Description
Studded Wheel; V Rail; 14MM Bore; 58MM Outside Diameter; 14MM Wheel Width; 40.6MM Overall Width; Ball; 2 Shields; Steel; Used With L | NL Rail
Outside Diameter
2.283 Inch | 58 Millimeter
Overall Width
1.598 Inch | 40.6 Millimeter
Wheel Width
0.551 Inch | 14 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

