Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LJ-13-E-NS https://www.bdiexpress.com/medias/INDBISWHLSTD-LJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjV8aW1hZ2UvanBlZ3xhREExTDJnM1l5ODRPVFl3TnpBeE5qa3pPVGd5TG1wd1p3fDEzNDIwYzdhNmUxODA1OWM2OTI5YjhkMTVmOWQ2YTk2ODhhNzM2NzkwMTQ2NDkzYWVhMjhkZjM3ZDA1ZWI1ZGU
19118944 Wheels 

HEPCO HEPCO

LJ-13-E-NS

Description

LJ-13-E-NS TRACK ROLLER ; ECCENTRIC LONG STUD SEALED

Studded Wheel; V Rail; 4MM Bore; 12.7MM Outside Diameter; 8MM Wheel Width; 19.6MM Overall Width; Ball; 2 Seals; Steel; Used With MS | NMS Rail

Part #

LJ13ENS

BDI #
19118944

Details

289.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 289.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.008
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
MS | NMS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M4 X 0.5 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
LJ13ENS
Weight / LBS
0.018
Long Description
Studded Wheel; V Rail; 4MM Bore; 12.7MM Outside Diameter; 8MM Wheel Width; 19.6MM Overall Width; Ball; 2 Seals; Steel; Used With MS | NMS Rail
Bore
0.157 Inch | 4 Millimeter
Wheel Width
0.315 Inch | 8 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
0.772 Inch | 19.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh