https://www.bdiexpress.com/medias/INDBISWHLSTD-RLJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2MnxpbWFnZS9qcGVnfGFHVmpMMmhoT0M4eE1EYzJPREE1TlRFeE56TTBNaTlKVGtSQ1NWTlhTRXhUVkVSZlVreEtYMVpTVEY5VFZFeGZSVU5mTXpBd2VETXdNQzVxY0djfDMzNWU0NjQyMjMzZWRmZGY4ZGQ0NDNhZDAxZDFhNmJlOTkyZTFlMDA1ODQ5M2M4MTE4ODA2M2NlNzRiMWYwYjQ
https://www.bdiexpress.com/medias/INDBISWHLSTD-RLJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2MnxpbWFnZS9qcGVnfGFHVmpMMmhoT0M4eE1EYzJPREE1TlRFeE56TTBNaTlKVGtSQ1NWTlhTRXhUVkVSZlVreEtYMVpTVEY5VFZFeGZSVU5mTXpBd2VETXdNQzVxY0djfDMzNWU0NjQyMjMzZWRmZGY4ZGQ0NDNhZDAxZDFhNmJlOTkyZTFlMDA1ODQ5M2M4MTE4ODA2M2NlNzRiMWYwYjQ
19120869
Wheels
HEPCO
HEPCO
RLJ13DENSCHK
HEPCO HEPCO
Description
RLJ13DENSCHK JOURNAL ASSEMBLY
Studded Wheel; V Rail; 4MM Bore; 12.7MM Outside Diameter; 8MM Wheel Width; 19.6MM Overall Width; Ball; 2 Seals; Steel; Used With R12 | TNMS12 Rail
Part #
RLJ13DENSCHK
BDI #
19120869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/RLJ13DENSCHK/p/19120869
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
R12 | TNMS12 Rail
Inch - Metric
Metric
Other Features
Double Eccentric | Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M4 X 0.5 Stud
Category - BDI
Wheels
Noun
Wheel
Manufacturer Item Number
RLJ13DENSCHK
Weight / LBS
0.018
Long Description
Studded Wheel; V Rail; 4MM Bore; 12.7MM Outside Diameter; 8MM Wheel Width; 19.6MM Overall Width; Ball; 2 Seals; Steel; Used With R12 | TNMS12 Rail
Wheel Width
0.315 Inch | 8 Millimeter
Overall Width
0.772 Inch | 19.6 Millimeter
Bore
0.157 Inch | 4 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

