

HEPCO
HEPCO
SJ-34-C-NS
HEPCO HEPCO
Description
SJ34CNS JOURNAL ASSY ; NITRILE SEALED CONCENTRIC TWIN BEARING
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 35.1MM Overall Width; Ball; 2 Seals; Steel; Used With M | NM Rail
Part #
SJ34CNS
BDI #
19121221
Details
263.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/SJ-34-C-NS/p/19121221
Your Price
$ 263.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.115
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
M | NM Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M10 X 1.25 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Weight / LBS
0.254
Long Description
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 35.1MM Overall Width; Ball; 2 Seals; Steel; Used With M | NM Rail
Overall Width
1.382 Inch | 35.1 Millimeter
Wheel Width
0.709 Inch | 18 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh