HEPCO
HEPCO
SS-LJ-34-E-NS
HEPCO HEPCO
Description
SS-LJ-34-E-NS V RAIL WHEEL ; 10MM BORE 34MM OD 43.3MM OA WID
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With M | NM Rail
Part #
SS-LJ-34-E-NS
BDI #
19121354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/SS-LJ-34-E-NS/p/19121354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.111
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Eccentric
Used With
M | NM Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M10 X 1.25 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Weight / LBS
0.265
Long Description
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With M | NM Rail
Overall Width
1.705 Inch | 43.3 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Bore
0.394 Inch | 10 Millimeter
Wheel Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh