https://www.bdiexpress.com/medias/INDBISWHLSTD-THJR-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzM3xpbWFnZS9qcGVnfGFEWmhMMmd6WkM4eE1EYzJPRGMyT0RBd09ESXlNaTlKVGtSQ1NWTlhTRXhUVkVSZlZFaEtVbDlXVWt4ZlUxUk1YMFZEWHpNd01IZ3pNREF1YW5Cbnw3NGFjMjE3MTg3MjQ3MGU2NDZkNmU2ZDE3MTViMTJkMzQyNjVhMzIzNDllZTc1YzAwNWQwODA2ZWU3MmI5N2I4
https://www.bdiexpress.com/medias/INDBISWHLSTD-THJR-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzM3xpbWFnZS9qcGVnfGFEWmhMMmd6WkM4eE1EYzJPRGMyT0RBd09ESXlNaTlKVGtSQ1NWTlhTRXhUVkVSZlZFaEtVbDlXVWt4ZlUxUk1YMFZEWHpNd01IZ3pNREF1YW5Cbnw3NGFjMjE3MTg3MjQ3MGU2NDZkNmU2ZDE3MTViMTJkMzQyNjVhMzIzNDllZTc1YzAwNWQwODA2ZWU3MmI5N2I4
HEPCO
HEPCO
THJR120ENS17
HEPCO HEPCO
Description
THJR120ENS17 REMOVABLE BEARING ; ECCENTRIC
Studded Wheel; V Rail; 25MM Bore; 120MM Outside Diameter; 40MM Wheel Width; 89MM Overall Width; Ball; 2 Seals; Steel; Used With HSS25 | HSD25 Rail
Part #
THJR120ENS17
BDI #
19122064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/THJR120ENS17/p/19122064
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
HSS25 | HSD25 Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing | Double Row | Carbon Chromium | Removable V Bearing | Nitrile Seal | 17MM Thickness Mounting Plate
Category - BDI
Wheels
Noun
Wheel
Manufacturer Item Number
THJR120ENS17
Weight / LBS
6.614
Long Description
Studded Wheel; V Rail; 25MM Bore; 120MM Outside Diameter; 40MM Wheel Width; 89MM Overall Width; Ball; 2 Seals; Steel; Used With HSS25 | HSD25 Rail
Outside Diameter
4.724 Inch | 120 Millimeter
Wheel Width
1.575 Inch | 40 Millimeter
Overall Width
3.504 Inch | 89 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

