https://www.bdiexpress.com/medias/INDBISWHLSTD-THJR-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzM3xpbWFnZS9qcGVnfGFEWmhMMmd6WkM4eE1EYzJPRGMyT0RBd09ESXlNaTlKVGtSQ1NWTlhTRXhUVkVSZlZFaEtVbDlXVWt4ZlUxUk1YMFZEWHpNd01IZ3pNREF1YW5Cbnw3NGFjMjE3MTg3MjQ3MGU2NDZkNmU2ZDE3MTViMTJkMzQyNjVhMzIzNDllZTc1YzAwNWQwODA2ZWU3MmI5N2I4
https://www.bdiexpress.com/medias/INDBISWHLSTD-THJR-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzM3xpbWFnZS9qcGVnfGFEWmhMMmd6WkM4eE1EYzJPRGMyT0RBd09ESXlNaTlKVGtSQ1NWTlhTRXhUVkVSZlZFaEtVbDlXVWt4ZlUxUk1YMFZEWHpNd01IZ3pNREF1YW5Cbnw3NGFjMjE3MTg3MjQ3MGU2NDZkNmU2ZDE3MTViMTJkMzQyNjVhMzIzNDllZTc1YzAwNWQwODA2ZWU3MmI5N2I4
19122094
Wheels
HEPCO
HEPCO
THJR95ENS22
HEPCO HEPCO
Description
THJR95ENS22 REMOVABLE JOURNAL ASSY
Studded Wheel; V Rail; 20MM Bore; 95MM Outside Diameter; 34MM Wheel Width; 79MM Overall Width; Ball; 2 Seals; Steel; Used With HSS25 | HSD25 Rail
Part #
THJR95ENS22
BDI #
19122094
Details
1852.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/THJR95ENS22/p/19122094
Your Price
$ 1,852.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
HSS25 | HSD25 Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing | Double Row | Carbon Chromium | Removable V Bearing | Nitrile Seal | 22MM Thickness Mounting Plate
Category - BDI
Wheels
Noun
Wheel
Manufacturer Item Number
THJR95ENS22
Weight / LBS
3.197
Long Description
Studded Wheel; V Rail; 20MM Bore; 95MM Outside Diameter; 34MM Wheel Width; 79MM Overall Width; Ball; 2 Seals; Steel; Used With HSS25 | HSD25 Rail
Overall Width
3.11 Inch | 79 Millimeter
Wheel Width
1.339 Inch | 34 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

