Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W1SS300 https://www.bdiexpress.com/medias/INDBISWHLXXX-W-VRL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGt4TDJobU15ODVOamMyTWpNeU5Ea3hNRE00TG1wd1p3fDliNTE5ZTNmZjA4ZWJkODQzNjMzYjI2ZDQzN2MxZWZmOGQwNDcwN2U5MjAyNTEwMGQ3NjE1MTQ0ZWNiMjllMmE
19122747 Wheels 

BISHOP-WISECARVER BISHOP-WISECARVER

W1SS300

Description

W1SS300 STUDDED WHEEL ; SS SHIELDED ISOFLEX PDL 300A LUB

Wheel; V Rail; 3/16" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 0.31" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

W1SS300

BDI #
19122747

Details

172.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 172.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.012
Product Group - BDI
B04120
Product Name
Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Double Row Angular Contact Bearing | Carbon Chromium | Stainless Steel Retainer | ABEC 1 | With Isoflex PDL 300A Lubricant
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
W1SS300
Weight / LBS
0.024
Long Description
Wheel; V Rail; 3/16" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 0.31" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail
Wheel Width
0.31 Inch | 7.88 Millimeter
Overall Width
0.31 Inch | 7.874 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh