https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUPBO16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjF8aW1hZ2UvanBlZ3xhRGcwTDJnNFlpOHhNRFEzT1RBM01ERTRNelExTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFrOHhObDh6TURCNE16QXdMbXB3Wnd8MzVjYWQ1NTgyOTNjYjQ1YTMxNWE2ZmNlNmQwMjQwM2ZhOWZkMjAyYzc5OWEzOTU2NjhiMGYwNTY5MThkNTk1Zg
853866
Pillow Blocks
THOMSON
THOMSON
FNYBUPBO12LLS
THOMSON THOMSON
Description
FNYBUPBO12LLS PILLOW BLOCK BEARING ; 0.75" BORE FLUORONYLINER SELF-ALIGNING
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; FNYBU-12-L-OPN; None; Non-Adjustable; No Self Aligning
Part #
FNYBUPBO12LLS
BDI #
853866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUPBO12LLS/p/853866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.272
EAN
0662486201519
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-12-L-OPN
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Compensated ID | No.8 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUPBO12LLS
Weight / LBS
0.6
Long Description
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; FNYBU-12-L-OPN; None; Non-Adjustable; No Self Aligning
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Base to Center Height
0.937 Inch | 23.8 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh