https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTWN16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzJ8aW1hZ2UvanBlZ3xhREEwTDJobU1TOHhNRFEzT1RBM01UQXdNalkxTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVYwNHhObDh6TURCNE16QXdMbXB3Wnd8ZDI0YWU1ZWEzY2QwMWE5OWQxNTU3MTlkNzVjNWMzMzhjMTRmYmI1MmFjM2E0OTIzOTYzMzM1NzQwOWU0MjNmMQ
https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTWN16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzJ8aW1hZ2UvanBlZ3xhREEwTDJobU1TOHhNRFEzT1RBM01UQXdNalkxTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVYwNHhObDh6TURCNE16QXdMbXB3Wnd8ZDI0YWU1ZWEzY2QwMWE5OWQxNTU3MTlkNzVjNWMzMzhjMTRmYmI1MmFjM2E0OTIzOTYzMzM1NzQwOWU0MjNmMQ
854308
Pillow Blocks
THOMSON
THOMSON
FNYBUTWN08AL
THOMSON THOMSON
Description
FNYBUTWN08AL TWIN PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; FNYBU-08-AL; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
FNYBUTWN08AL
BDI #
854308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUTWN08AL/p/854308
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.181
EAN
0662486203629
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-08-AL
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTWN08AL
Weight / LBS
0.4
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; FNYBU-08-AL; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
0.5 Inch | 12.7 Millimeter
Base to Center Height
0.687 Inch | 17.45 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

