Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FNYBUTWN08LLS https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTWN16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzJ8aW1hZ2UvanBlZ3xhREEwTDJobU1TOHhNRFEzT1RBM01UQXdNalkxTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVYwNHhObDh6TURCNE16QXdMbXB3Wnd8ZDI0YWU1ZWEzY2QwMWE5OWQxNTU3MTlkNzVjNWMzMzhjMTRmYmI1MmFjM2E0OTIzOTYzMzM1NzQwOWU0MjNmMQ
854312 Pillow Blocks 

THOMSON THOMSON

FNYBUTWN08LLS

Description

FNYBUTWN08LLS TWIN PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING

1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; FNYBU-08-L; None; Non-Adjustable; No Self Aligning

Part #

FNYBUTWN08LLS

BDI #
854312

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.181
EAN
0662486203667
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-08-L
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTWN08LLS
Weight / LBS
0.4
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; FNYBU-08-L; None; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Base to Center Height
0.687 Inch | 17.45 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh