INA
INA
KTHK50-B-PP-AS
INA INA
Description
KTHK50-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
50MM Bore; 47MM Base to Center Height; 82MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 70MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; KH5070PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Part #
KTHK50-B-PP-AS
BDI #
1175072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KTHK50-B-PP-AS/p/1175072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.05
EAN
4012802051612
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KH5070PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Compact Duty | Tandem Housed | M12 Bolt | Greased | Each Sealed on One End | Length Thru Bore 70 MM on Both Side
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KTHK50-B-PP-AS
Weight / LBS
5.952
Long Description
50MM Bore; 47MM Base to Center Height; 82MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 70MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; KH5070PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
3.2 Inch | 82 Millimeter
Bore
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter
Length Thru Bore
2.756 Inch | 70 Millimeter
Base to Center Height
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh