1175130
Pillow Blocks
INA
INA
KTX16-B-PP
INA INA
Description
KTX16-B-PP LNR ALIGN RLT UNT ; 82.55 X 152.4 X 55.575
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 7/32" Mounting Hole Diam; Yes Relubricatable; KX16PP; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
KTX16-B-PP
BDI #
1175130
Details
510.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KTX16-B-PP/p/1175130
Your Price
$ 510.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.1
EAN
4054369892208
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KX16PP
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KTX16-PP
Weight / LBS
3.065
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 7/32" Mounting Hole Diam; Yes Relubricatable; KX16PP; 2 Seals; Non-Adjustable; Yes Self Aligning
Mounting Hole Diameter
0.218 Inch | 5.537 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh