https://www.bdiexpress.com/medias/INDXXXXXXXXX-27442865-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhREV6TDJneU9DOHhNRFF4T0RJNU5qYzRNamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRJNE5qVmZNekF3ZURNd01DNXFjR2N8MWJlYTQzMjVhYWMzNjZlMTQyOWQ4YzkzZDQwYjhkODViYWU1ZTdiMDZjMTA4M2QzOTQ4NGE2MjVhODM3Zjc4YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27442865-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhREV6TDJneU9DOHhNRFF4T0RJNU5qYzRNamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRJNE5qVmZNekF3ZURNd01DNXFjR2N8MWJlYTQzMjVhYWMzNjZlMTQyOWQ4YzkzZDQwYjhkODViYWU1ZTdiMDZjMTA4M2QzOTQ4NGE2MjVhODM3Zjc4YQ
27442865
Pillow Blocks
MISUMI
MISUMI
LHBBL30
MISUMI MISUMI
Description
MISUMI LHBBL30
Pillow Block Bearing; 30MM Diameter; 200MM Overall Length; 78MM Width; 59.5MM Height; Aluminum Alloy; Single Ball Recirculating Type; Long Length; Clear Anodize; Single Bushing; Wide Block; With Seal
Part #
LHBBL30
BDI #
27442865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LHBBL30/p/27442865
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://us.misumi-ec.com
Product Detail
Pillow Block Bearing
Product Specification
30MM Diameter; 200MM Overall Length; 78MM Width; 59.5MM Height; Aluminum Alloy; Single Ball Recirculating Type; Long Length; Clear Anodize; Single Bushing; Wide Block; With Seal
Long Description
Pillow Block Bearing; 30MM Diameter; 200MM Overall Length; 78MM Width; 59.5MM Height; Aluminum Alloy; Single Ball Recirculating Type; Long Length; Clear Anodize; Single Bushing; Wide Block; With Seal

