1239203
Pillow Blocks
EWELLIX
EWELLIX
LQBR 20-2LS
EWELLIX EWELLIX
Description
LQBR 20-2LS LINEAR BALL BEARING ; NON-RETURNABLE
Bearing, Ball; 20MM Bore; 20MM Base to Center Height; 103MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 30MM Length Thru Bore; 5.3MM Mounting Hole Diameter; Not Relubricatable; LBBR20-2LS; 2 Seals; Non-Adjustable
Part #
LQBR 20-2LS
BDI #
1239203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LQBR-20-2LS/p/1239203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.809
EAN
7333314050687
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Quad
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR20-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
M6 Bolt | Each Sealed on One End
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Weight / LBS
1.808
Long Description
Bearing, Ball; 20MM Bore; 20MM Base to Center Height; 103MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 30MM Length Thru Bore; 5.3MM Mounting Hole Diameter; Not Relubricatable; LBBR20-2LS; 2 Seals; Non-Adjustable
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
0.787 Inch | 20 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Nominal Bolt Center Across Shaft
4.1 Inch | 103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


