Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LTCD 25 D-2LS https://www.bdiexpress.com/medias/INDEWXXXXXXX-LTCD-30D-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRE13TDJnMFpTOHhNREk1TXpjME16ZzBOVFF3Tmk5SlRrUkZWMWhZV0ZoWVdGaGZURlJEUkY4ek1FUmZWRlZmTXpBd2VETXdNQzVxY0djfGJiN2ZkYzRkZDk3ZGZiNjkxOWIxNmFkMWEzYjU2MzU0ZWFkMDhkMzYyMzYzNDBlNDhiMjg0MzY5MWE0ZWMxNjE
21571645 Pillow Blocks 

EWELLIX EWELLIX

LTCD 25 D-2LS

Description

LTCD 25 D-2LS LINEAR BALL BEARING ; NON-RETURNABLE 20MM ID 130MM LG TANDEM

Pillow Block Bearing; Linear; Standard Series ISO 3; 1 Seal; Tandem; 25MM Shaft Diameter; 2 Bolt Pillow Block; 130MM Length Thru Bore; 30MM Base to Center Height; Tandem Unit With 2 Seal; Self Aligning; Closed Design; Relubricatable

Part #

LTCD 25 D-2LS

BDI #
21571645

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.287
EAN
7333314231215
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2298722
Manufacturer Internal Number
M/2298722
Weight / LBS
2.83735
Product Detail
Pillow Block Bearing
Product Specification
Linear; Standard Series ISO 3; 1 Seal; Tandem; 25MM Shaft Diameter; 2 Bolt Pillow Block; 130MM Length Thru Bore; 30MM Base to Center Height; Tandem Unit With 2 Seal; Self Aligning; Closed Design; Relubricatable
Long Description
Pillow Block Bearing; Linear; Standard Series ISO 3; 1 Seal; Tandem; 25MM Shaft Diameter; 2 Bolt Pillow Block; 130MM Length Thru Bore; 30MM Base to Center Height; Tandem Unit With 2 Seal; Self Aligning; Closed Design; Relubricatable