https://www.bdiexpress.com/medias/INDEWXXXXXXX-LUCE-A-7064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDR8aW1hZ2UvanBlZ3xhR00yTDJnM1pTOHhNREk1TXpjME5qVXpNak00TWk5SlRrUkZWMWhZV0ZoWVdGaGZURlZEUlY5Qlh6Y3dOalJmTXpBd2VETXdNQzVxY0djfGI4NzVmM2YzM2I5MDgyNjYzYmJhNjExY2VhNzkzNTMzN2Q1NjI0MzEzMjkxN2E2MTFkOGI4ODRiN2ZmZjUwODk
https://www.bdiexpress.com/medias/INDEWXXXXXXX-LUCE-A-7064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDR8aW1hZ2UvanBlZ3xhR00yTDJnM1pTOHhNREk1TXpjME5qVXpNak00TWk5SlRrUkZWMWhZV0ZoWVdGaGZURlZEUlY5Qlh6Y3dOalJmTXpBd2VETXdNQzVxY0djfGI4NzVmM2YzM2I5MDgyNjYzYmJhNjExY2VhNzkzNTMzN2Q1NjI0MzEzMjkxN2E2MTFkOGI4ODRiN2ZmZjUwODk
EWELLIX
EWELLIX
LUCS 80-2LS
EWELLIX EWELLIX
Description
LUCS 80-2LS LINEAR BALL BEARING ; NON-RETURNABLE
80MM Bore; 80MM Base to Center Height; 90MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 165MM Length Thru Bore; 13MM Mounting Hole Diam; Relubricatable; LBCR80-2LS; 2 Seals; Adjustable; No Self Aligning
Part #
LUCS 80-2LS
BDI #
1238496
Details
2551.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUCS-80-2LS/p/1238496
Your Price
$ 2,551.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.117
EAN
7333314272881
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCR80-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 13 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCS 80-2LS
Weight / LBS
13.779
Long Description
80MM Bore; 80MM Base to Center Height; 90MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 165MM Length Thru Bore; 13MM Mounting Hole Diam; Relubricatable; LBCR80-2LS; 2 Seals; Adjustable; No Self Aligning
Mounting Hole Diameter
0.512 Inch | 13 Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center Across Shaft
3.5 Inch | 90 Millimeter
Length Thru Bore
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

