Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LUHR 20 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LUHR-7087-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzB8aW1hZ2UvanBlZ3xhRGs0TDJoaU55OHhNREk1TXpjME9UTXhOelkyTWk5SlRrUkZWMWhZV0ZoWVdGaGZURlZJVWw4M01EZzNYek13TUhnek1EQXVhbkJufGI4OTg4Zjc4M2I2MzY0MGJkOGI0YjI3MGU4ZjYwZTU2YmIzMjllMDdhZjgwNDU0MTY2ZGQ0NjNjMmQ2NTgyMjM
1238504 Pillow Blocks 

EWELLIX EWELLIX

LUHR 20

Description

LUHR 20 LINEAR BALL BEARING ; NON-RETURNABLE

20MM Bore; 23MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.3MM Mounting Hole Diam; Not Relubricatable; LBBR20; Non-Adjustable; No Self Aligning

Part #

LUHR 20

BDI #
1238504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.135
EAN
7333314273529
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR20
Self Aligning
No
Inch - Metric
Metric
Other Features
Extruded Housing | M6 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUHR 20
Weight / LBS
0.309
Long Description
20MM Bore; 23MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.3MM Mounting Hole Diam; Not Relubricatable; LBBR20; Non-Adjustable; No Self Aligning
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Base to Center Height
0.906 Inch | 23 Millimeter
Nominal Bolt Center Across Shaft
1.6 Inch | 40 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh