https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PB16ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODJ8aW1hZ2UvanBlZ3xhRFptTDJnMVlTOHhNRFEzT0RrNE5qRTVPVEEzTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVJeE5rRkVTbDh6TURCNE16QXdMbXB3Wnd8ZDRjOGY2YTFhYWJmMzdkMzIxNmNjYzJkZWFkZmU3ZDYyMjIyODZiNDQ3NWEzMTVkYzM1YWVlMjFmODdlMzQ3ZQ
https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PB16ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODJ8aW1hZ2UvanBlZ3xhRFptTDJnMVlTOHhNRFEzT0RrNE5qRTVPVEEzTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVJeE5rRkVTbDh6TURCNE16QXdMbXB3Wnd8ZDRjOGY2YTFhYWJmMzdkMzIxNmNjYzJkZWFkZmU3ZDYyMjIyODZiNDQ3NWEzMTVkYzM1YWVlMjFmODdlMzQ3ZQ
853946
Pillow Blocks
THOMSON
THOMSON
PB12ADJSS
THOMSON THOMSON
Description
PB12ADJSS PILLOW BLOCK BEARING ; PRECISION STEEL
3/4" Bore; 1-1/8" Base to Center Height; 2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 1-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; No Relubricatable; ADJ-122026; 2 Seals; Adjustable; Yes Self Aligning
Part #
PB12ADJSS
BDI #
853946
Details
678.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PB12ADJSS/p/853946
Your Price
$ 678.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.59
EAN
0662486243519
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Ductile Iron
Relubricatable
No
Linear Bushing Part Number
ADJ-122026
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Stainless Steel Ball | No.10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PB12ADJSS
Weight / LBS
1.231
Long Description
3/4" Bore; 1-1/8" Base to Center Height; 2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 1-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; No Relubricatable; ADJ-122026; 2 Seals; Adjustable; Yes Self Aligning
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Base to Center Height
1.125 Inch | 28.575 Millimeter
Nominal Bolt Center Across Shaft
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

