Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PB32ADJ https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PB16ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODJ8aW1hZ2UvanBlZ3xhRFptTDJnMVlTOHhNRFEzT0RrNE5qRTVPVEEzTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVJeE5rRkVTbDh6TURCNE16QXdMbXB3Wnd8ZDRjOGY2YTFhYWJmMzdkMzIxNmNjYzJkZWFkZmU3ZDYyMjIyODZiNDQ3NWEzMTVkYzM1YWVlMjFmODdlMzQ3ZQ
853957 Pillow Blocks 

THOMSON THOMSON

PB32ADJ

Description

PB32ADJ PILLOW BLOCK BEARING ; PRECISION STEEL

2" Bore; 2-1/2" Base to Center Height; 4-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; No Relubricatable; ADJ-324864; 2 Seals; Adjustable; Yes Self Aligning

Part #

PB32ADJ

BDI #
853957

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.76
EAN
0662486101147
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Ductile Iron
Relubricatable
No
Linear Bushing Part Number
ADJ-324864
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Steel Ball | 3/8 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PB32ADJ
Weight / LBS
10.5
Long Description
2" Bore; 2-1/2" Base to Center Height; 4-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; No Relubricatable; ADJ-324864; 2 Seals; Adjustable; Yes Self Aligning
Base to Center Height
2.5 Inch | 63.5 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Center Across Shaft
4.5 Inch | 114.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh