https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PBO16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjV8aW1hZ2UvanBlZ3xhRFEyTDJnM05TOHhNRFEzT0RrNE5qazFNamN6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVKUE1UWlBVRTVmTXpBd2VETXdNQzVxY0djfDQ3OGFmMWU0NGJkNmNlM2E2Y2E1YTI5MjRhM2JmNjZkZDY0YTVmNzBjNjI5NjlhY2RlYWZmMjgxMDIwOGJkNmU
https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PBO16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjV8aW1hZ2UvanBlZ3xhRFEyTDJnM05TOHhNRFEzT0RrNE5qazFNamN6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVKUE1UWlBVRTVmTXpBd2VETXdNQzVxY0djfDQ3OGFmMWU0NGJkNmNlM2E2Y2E1YTI5MjRhM2JmNjZkZDY0YTVmNzBjNjI5NjlhY2RlYWZmMjgxMDIwOGJkNmU
853968
Pillow Blocks
THOMSON
THOMSON
PBO12OPN
THOMSON THOMSON
Description
PBO12OPN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT MALLEABLE IRON
3/4" Bore; 1-1/8" Base to Center Height; 2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Malleable Iron Housing; Ball; 1-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; No Relubricatable; OPN-122026; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
PBO12OPN
BDI #
853968
Details
482.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PBO12OPN/p/853968
Your Price
$ 482.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0662486100997
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Malleable Iron
Relubricatable
No
Linear Bushing Part Number
OPN-122026
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Steel Ball | No.10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PBO12OPN
Weight / LBS
1
Long Description
3/4" Bore; 1-1/8" Base to Center Height; 2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Malleable Iron Housing; Ball; 1-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; No Relubricatable; OPN-122026; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
1.125 Inch | 28.575 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center Across Shaft
2 Inch | 50.8 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

