https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPB16OPNDD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzh8aW1hZ2UvanBlZ3xhRFEzTDJobVpTOHhNRFEzT1RBNE5EQXhNVFUxTUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJDTVRaUFVFNUVSRjh6TURCNE16QXdMbXB3Wnd8MzA0MTI4YzEwY2I4MjliODliOTJhODI4OGQxNDJiODBkNjQ5ZGNhMDdkNWFmOTE1OWY4ODA4MTc1MjJhYmZlZA
https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPB16OPNDD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzh8aW1hZ2UvanBlZ3xhRFEzTDJobVpTOHhNRFEzT1RBNE5EQXhNVFUxTUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJDTVRaUFVFNUVSRjh6TURCNE16QXdMbXB3Wnd8MzA0MTI4YzEwY2I4MjliODliOTJhODI4OGQxNDJiODBkNjQ5ZGNhMDdkNWFmOTE1OWY4ODA4MTc1MjJhYmZlZA
854040
Pillow Blocks
THOMSON
THOMSON
SPB32OPN-CR
THOMSON THOMSON
Description
SPB32OPN-CR PILLOW BLOCK BEARING ; SUPER 2" DIA OPEN SELF-ALIGNING
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; SUPER-32-OPN-DD-CR; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SPB32OPN-CR
BDI #
854040
Details
2567.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SPB32OPN-CR/p/854040
Your Price
$ 2,567.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.72
EAN
0662486258636
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-32-OPN-DD-CR
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant | 0.38 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPB32OPN-CR
Weight / LBS
6
Long Description
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; SUPER-32-OPN-DD-CR; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
2.125 Inch | 53.975 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Center Across Shaft
5.3 Inch | 134.6 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

