

854758
Pillow Blocks
THOMSON
THOMSON
SSEPBM25DD
THOMSON THOMSON
Description
SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM
25MM Bore; 30MM Base to Center Height; 60MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; SSE-M25-WW; 2 Seals; Non-Adjustable; Self Aligning
Part #
SSEPBM25DD
BDI #
854758
Details
616.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSEPBM25DD/p/854758
Your Price
$ 616.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.67
EAN
0662486110507
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSE-M25-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEPBM25DD
Weight / LBS
1.477
Long Description
25MM Bore; 30MM Base to Center Height; 60MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; SSE-M25-WW; 2 Seals; Non-Adjustable; Self Aligning
Length Thru Bore
2.283 Inch | 58 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.181 Inch | 30 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh