Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSETWNAM20DD https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPPBM25MAM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMzh8aW1hZ2UvanBlZ3xhRGhoTDJneVpTOHhNRFEzT1RBM05EQXhOek14TUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJRUWsweU5VMUJUVjh6TURCNE16QXdMbXB3Wnd8OWExZmZjYmY1M2ZlMjY3YWIzZDJmMGRmYzQ1OTYyMWMzMTVjYWIwODE2MjlmYjJiY2ExOTg1ZTM3MzNlYjNkNg
854802 Pillow Blocks 

THOMSON THOMSON

SSETWNAM20DD

Description

SSETWNAM20DD TWIN PILLOW BLOCK BEARING

20MM Bore; 25MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; SSE-M20-WW; 2 Seals; Adjustable; Self Aligning

Part #

SSETWNAM20DD

BDI #
854802

Details

1023.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,023.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.67
EAN
0662486269939
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSE-M20-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSETWNAM20DD
Weight / LBS
1.477
Long Description
20MM Bore; 25MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; SSE-M20-WW; 2 Seals; Adjustable; Self Aligning
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Nominal Bolt Center Across Shaft
1.8 Inch | 45 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Base to Center Height
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh