NIPPON LINEAR
NIPPON LINEAR
TWD12UU
NIPPON LINEAR NIPPON LINEAR
Description
TWD12UU LINEAR MOTION BUSHING
Bearing, Ball; 3/4" Bore; 0.94" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 1.88" Length Thru Bore; 0.19" Mounting Hole Diameter; Not Relubricatable; 2 Seals; Non-Adjustable
Part #
TWD12UU
BDI #
21580179
Details
237.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/TWD12UU/p/21580179
Your Price
$ 237.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.2
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Self Aligning
Yes
Inch - Metric
Inch
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.nbcorporation.com
Weight / LBS
0.452
Long Description
Bearing, Ball; 3/4" Bore; 0.94" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 1.88" Length Thru Bore; 0.19" Mounting Hole Diameter; Not Relubricatable; 2 Seals; Non-Adjustable
Base to Center Height
0.94 Inch | 23.876 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Length Thru Bore
1.88 Inch | 47.752 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



