

BOSCH REXROTH
BOSCH REXROTH
0612-020-10
BOSCH REXROTH BOSCH REXROTH
描述
STAR 0612-020-10 ; 精机产品/滑块
Linear Ball Bearing; 20MM Bore; 32MM Outside Diameter; 45MM Length; 2 Seal; Adjustable Profile; Steel Housing; Round Bore
制造商部件号
0612-020-10
BDI部件号
21571741
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/0612-020-10/p/21571741
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear
产品明细
Linear Ball Bearing
产品规格
20MM Bore; 32MM Outside Diameter; 45MM Length; 2 Seal; Adjustable Profile; Steel Housing; Round Bore
详细描述
Linear Ball Bearing; 20MM Bore; 32MM Outside Diameter; 45MM Length; 2 Seal; Adjustable Profile; Steel Housing; Round Bore