Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R067023040 https://www.bdiexpress.com/medias/INDBSHLNRBRG-BL-KBA-CLSD-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0OXxpbWFnZS9qcGVnfGFESTNMMmhrTlM4eE1EYzJPVE14TnprNE5qTXpOQzlKVGtSQ1UwaE1UbEpDVWtkZlFreGZTMEpCWDBOTVUwUmZVRXhmTXpBd2VETXdNQzVxY0djfDcxZmI0ZDMwMTMxYmQxNzkzNGJhOTIzYTljYTZlODRjZTkwN2Q3NDhjZjM0ZTQ5ZDQ5ZmM3ZTUyZWUyMGVmZjQ
20061903 Linear Bearings 

BOSCH REXROTH BOSCH REXROTH

R067023040

Description

BOSCH REXROTH R067023040

Linear Ball Bearing; 30MM Bore; 47MM Outside Diameter; 68MM Length; 2 Seal; Closed Profile; Plastic Housing; Round Bore

Part #

R067023040

BDI #
20061903

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.19
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Linear
Manufacturer URL
Weight / LBS
0.40786
Product Detail
Linear Ball Bearing
Product Specification
30MM Bore; 47MM Outside Diameter; 68MM Length; 2 Seal; Closed Profile; Plastic Housing; Round Bore
Long Description
Linear Ball Bearing; 30MM Bore; 47MM Outside Diameter; 68MM Length; 2 Seal; Closed Profile; Plastic Housing; Round Bore