TSUBAKI
TSUBAKI
C2050VRP-R4LS
TSUBAKI TSUBAKI
Description
C2050VRP-R4LS ALUMINUM GUIDE RAIL ; MTO 4 METERS LONG
Guide Rail; 3.07" Width; 3.15" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail
Part #
C2050VRP-R4LS
BDI #
22382353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/C2050VRP-R4LS/p/22382353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
19.93
EAN
0097039750662
Product Group - BDI
M00134
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Product Specification
3.07" Width; 3.15" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail
Long Description
Guide Rail; 3.07" Width; 3.15" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail