https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094492-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk5NHxpbWFnZS9qcGVnfGFHVmxMMmhsTlM4eE1EQTNOalF6TWprMU56UTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFEwT1RKZk16QXdXRE13TUM1cWNHY3w3N2VkNjYwYjIwYTM0MzczZmNiMTQyMGYzYTY4MjkxY2VmZTBkOWQwMjJlMzAwZGNjZTdhMzhlMzA3YTA3Y2Q0
25094492
Linear Motion Products
W. M. BERG
W. M. BERG
HTP4LA2-12
W. M. BERG W. M. BERG
Description
HTP4LA2-12 PREC. LEADSCREW W/RND NUT ; 1/4" PITCH 1/2" LEAD ALUMIN SHAFT
Lead Screw; 1/4" Pitch; 12" Length; 3/4" Nut Length; 1.12" Nut Outside Diameter; #6-32 Hole Diameter; 3 Mounting Hole; Aluminum Shaft; Delrin Nut Material; With Round Nut
Part #
HTP4LA2-12
BDI #
25094492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/HTP4LA2-12/p/25094492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161531
Weight / Kilogram
0
Product Group - BDI
L00220
Noun
Screw
Keyword String
Lead
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Lead Screw
Product Specification
1/4" Pitch; 12" Length; 3/4" Nut Length; 1.12" Nut Outside Diameter; #6-32 Hole Diameter; 3 Mounting Hole; Aluminum Shaft; Delrin Nut Material; With Round Nut
Long Description
Lead Screw; 1/4" Pitch; 12" Length; 3/4" Nut Length; 1.12" Nut Outside Diameter; #6-32 Hole Diameter; 3 Mounting Hole; Aluminum Shaft; Delrin Nut Material; With Round Nut