454982
Pneumatic Clutches and Brakes
NEXEN
NEXEN
801470
NEXEN NEXEN
Description
801470 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 24MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
801470
BDI #
454982
Details
3967.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801470/p/454982
Your Price
$ 3,967.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
EAN
0662284224000
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-27Nm | Brake-18Nm
Product Type
Friction Facing
Motion Type
Holding | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FMCBES
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
90S | 90L
Drive Arrangement
Face Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
134W
Application
Inclined Conveyors | Palletizers | Power-Off Holding
Inch - Metric
Metric
Other Features
High Coefficient Clutch and Brake Facing | Nickel Plated | Enclosed Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
801470
Weight / LBS
40
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 24MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh