17014742
Clutches and Brakes
GMN BEARINGS
GMN BEARINGS
FND 442-Z
GMN BEARINGS GMN BEARINGS
Description
FND 442 Z COMPLETE FREEWHEEL CLUTCH UNIT ; 20X46X34MM 1500RPM 208NM 110DEG C
Clutch; Mechanical; Freewheel Clutch Unit; 20MM Sahft Diameter; 46MM Hub Diameter; 208Nm Torque; 40 Number of Sprag; 1500RPM Speed; Oil Lubrication
Part #
FND 442 Z
BDI #
17014742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Clutches-and-Brakes/FND-442-Z/p/17014742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
0.60848
Product Detail
Freewheel Clutch Unit
Product Specification
Freewheel Clutch Unit; 20MM Sahft Diameter; 46MM Hub Diameter; 208Nm Torque; 40 Number of Sprag; 1500RPM Speed; Oil Lubrication
Long Description
Clutch; Mechanical; Freewheel Clutch Unit; 20MM Sahft Diameter; 46MM Hub Diameter; 208Nm Torque; 40 Number of Sprag; 1500RPM Speed; Oil Lubrication