

25138326
Nuts Bolts Screws
SPAE-NAUR
SPAE-NAUR
363-A22-1N
SPAE-NAUR SPAE-NAUR
Description
363-A22-1N ; 1/4-20X3/4 HEX SOCKET CAP SCREW
Cap Screw; 1/4"-20 Thread Size; 3/4" Length; Socket Head; Tempered to Hardness; Alloy Steel Material
Part #
363-A22-1N
BDI #
25138326
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/363-A22-1N/p/25138326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.80.55
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://spaenaur.com
Product Detail
Cap Screw
Product Specification
1/4"-20 Thread Size; 3/4" Length; Socket Head; Tempered to Hardness; Alloy Steel Material
Long Description
Cap Screw; 1/4"-20 Thread Size; 3/4" Length; Socket Head; Tempered to Hardness; Alloy Steel Material