608051
Nuts Bolts Screws
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
EB30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
EB30 EYE BOLT ; SHOULD 1 7880
Eye Bolt; Alloy Steel Material; Shoulder Pattern
Part #
EB30
BDI #
608051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/Nuts-Bolts-Screws/EB30/p/608051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
1.18
EAN
0697950135144
Product Group - BDI
F00234
Harmonized Tariff Code
7415.33.80.00
Noun
Bolt
Keyword String
Eye
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.32
Product Detail
Eye Bolt
Product Specification
Alloy Steel Material; Shoulder Pattern
Long Description
Eye Bolt; Alloy Steel Material; Shoulder Pattern