QA1 PRECISION PROD
QA1 PRECISION PROD
JNR7S
QA1 PRECISION PROD QA1 PRECISION PROD
Description
JNR7S JAM NUT ; 11/16" HEX 1/4" WIDE
Jam Nut; 7/16-20 Thread Size; Right Hand; 11/16" Hex; 1/4" Wide; Steel
Part #
JNR7S
BDI #
750656
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/JNR7S/p/750656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.008
EAN
0806990010643
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Jam
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.017
Product Detail
Jam Nut
Product Specification
7/16-20 Thread Size; Right Hand; 11/16" Hex; 1/4" Wide; Steel
Long Description
Jam Nut; 7/16-20 Thread Size; Right Hand; 11/16" Hex; 1/4" Wide; Steel