

BDI APPROVED FASTNR
BDI APPROVED FASTNR
M8 X 75 SHCS
BDI APPROVED FASTNR BDI APPROVED FASTNR
描述
BDI APPROVED FASTNR M8 X 75 SHCS
Cap Screw; Socket Head; M8 X 1.25 Thread; 75MM Length; Alloy Steel; Black Finish; Grade 12.9; NC Thread
制造商部件号
M8 X 75 SHCS
BDI部件号
18172720
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/M8-X-75-SHCS/p/18172720
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Screw
关键字串
Cap
产品明细
Cap Screw
产品规格
Socket Head; M8 X 1.25 Thread; 75MM Length; Alloy Steel; Black Finish; Grade 12.9; NC Thread
详细描述
Cap Screw; Socket Head; M8 X 1.25 Thread; 75MM Length; Alloy Steel; Black Finish; Grade 12.9; NC Thread