https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134579-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTh8aW1hZ2UvanBlZ3xhREptTDJnNFppOHhNREUwTWpJd09EQXdNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMU56bGZNekF3V0RNd01DNXFjR2N8MjhlYmNmMzgxM2U0YWQxMDEzMWU2YmVlYTJhMGRmZWQ5MjM5MTQwMGZkYjViN2FjMDkxYzZkNTZhNDEwODdhYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134579-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTh8aW1hZ2UvanBlZ3xhREptTDJnNFppOHhNREUwTWpJd09EQXdNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMU56bGZNekF3V0RNd01DNXFjR2N8MjhlYmNmMzgxM2U0YWQxMDEzMWU2YmVlYTJhMGRmZWQ5MjM5MTQwMGZkYjViN2FjMDkxYzZkNTZhNDEwODdhYw
25134579
Fasteners
PERMA
PERMA
109686
PERMA PERMA
Description
109686 MOUNTING BRACKET ; NON RETURNABLE G1/4 F
Mounting Bracket; 2 Point; G1/4 Female Thread; Stainless Steel Material
Part #
109686
BDI #
25134579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/109686/p/25134579
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8302.49.20.00
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.perma-tec.com
Product Detail
Mounting Bracket
Product Specification
2 Point; G1/4 Female Thread; Stainless Steel Material
Long Description
Mounting Bracket; 2 Point; G1/4 Female Thread; Stainless Steel Material

