IDEAL-TRIDON
IDEAL-TRIDON
6816
IDEAL-TRIDON IDEAL-TRIDON
描述
IDEAL-TRIDON 6816
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 1-1/2" Maximum Clamp Diameter; 11/16" Minimum Clamp Diameter; 7/8" Maximum Hose Inside Diameter; 3/4" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width
制造商部件号
6816
BDI部件号
21585266
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/6816/p/21585266
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Clamp
关键字串
Hose
制造商货号
420-6816
重量/磅
0.05
产品明细
Hose Clamp
产品规格
Stainless Steel 410 Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 1-1/2" Maximum Clamp Diameter; 11/16" Minimum Clamp Diameter; 7/8" Maximum Hose Inside Diameter; 3/4" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width
详细描述
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 1-1/2" Maximum Clamp Diameter; 11/16" Minimum Clamp Diameter; 7/8" Maximum Hose Inside Diameter; 3/4" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width