D1400-1200 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17060363-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTV8aW1hZ2UvanBlZ3xhRGt5TDJnelpTODVPREkwTWpZeE9UTXhNRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekEyTURNMk0xOHpNREI0TXpBd0xtcHdad3w0NzQxMzljYjE0ZGQzMDliMmFjOWRjNTE2YTZmNDg4OGIyZGNiZjE2ZWY5YjY0ZTVmM2ZkYzhhNjRmZGFiNTVh
17060417 Fasteners 

ANDERTON ANDERTON

D1400-1200

Description

D1400-1200 RETAINING RING ; 120 MM D1400 STANDARD EXTERNAL

Circlip; 120MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External

Part #

D1400-1200

BDI #
17060417

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
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
ANDERTON
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 120MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Long Description
Circlip; 120MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External