

18125954
关节轴承 - 杆端
PT INTERNATIONAL
PT INTERNATIONAL
GI8
PT INTERNATIONAL PT INTERNATIONAL
描述
PT INTERNATIONAL GI8
Spherical Plain Rod End Bearing; 8MM Bore; 9MM Housing Width; 12MM Ball Width; Female Stud Profile; M8 X 1.25 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3 Piece; Open Enclosure
制造商部件号
GI8
BDI部件号
18125954
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/GI8/p/18125954
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0800675267858
重量 / Kilogram
0.045
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.10141
产品明细
Spherical Plain Rod End Bearing
产品规格
8MM Bore; 9MM Housing Width; 12MM Ball Width; Female Stud Profile; M8 X 1.25 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3 Piece; Open Enclosure
详细描述
Spherical Plain Rod End Bearing; 8MM Bore; 9MM Housing Width; 12MM Ball Width; Female Stud Profile; M8 X 1.25 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3 Piece; Open Enclosure