https://www.bdiexpress.com/medias/INDRBCBRGXXX-SPPL-RE-HM-ML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2NHxpbWFnZS9qcGVnfGFHSmpMMmd5WkM4NU9Ua3lNVFk0TlRBMU16YzBMMGxPUkZKQ1EwSlNSMWhZV0Y5VFVGQk1YMUpGWDBoTlgwMU1YMUpNWHpNd01IZ3pNREF1YW5CbnxkNWMxY2ZiYmM1YmE2ZmVhYWUyNjQxMDBmNzAzZmY2N2NhNzllZGIyN2RjZTMwYmNhMDE1OTE1ODQ5MjdhZmE3
https://www.bdiexpress.com/medias/INDRBCBRGXXX-SPPL-RE-HM-ML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2NHxpbWFnZS9qcGVnfGFHSmpMMmd5WkM4NU9Ua3lNVFk0TlRBMU16YzBMMGxPUkZKQ1EwSlNSMWhZV0Y5VFVGQk1YMUpGWDBoTlgwMU1YMUpNWHpNd01IZ3pNREF1YW5CbnxkNWMxY2ZiYmM1YmE2ZmVhYWUyNjQxMDBmNzAzZmY2N2NhNzllZGIyN2RjZTMwYmNhMDE1OTE1ODQ5MjdhZmE3
18251446
Spherical Plain Bearings - Rod Ends
HEIM
HEIM
HM12G
HEIM HEIM
Description
HM12G HEIM ROD END BEARING ; POR PRECISION 4PC METAL TO METAL
Spherical Plain Rod End Bearing; Right Hand Male Thread; 3/4" Bore; 11/16" Width; 3/4"-16 UNF Mounting Thread; Open; Steel; 7/8" Ball Width; 4 Piece; Spherical Plain; Steel Ball; Brass Liner
Part #
HM12G
BDI #
18251446
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HM12G/p/18251446
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.64
EAN
0637400156442
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Product Detail
Spherical Plain Rod End Bearing
Product Specification
Right Hand Male Thread; 3/4" Bore; 11/16" Width; 3/4"-16 UNF Mounting Thread; Open; Steel; 7/8" Ball Width; 4 Piece; Spherical Plain; Steel Ball; Brass Liner
Long Description
Spherical Plain Rod End Bearing; Right Hand Male Thread; 3/4" Bore; 11/16" Width; 3/4"-16 UNF Mounting Thread; Open; Steel; 7/8" Ball Width; 4 Piece; Spherical Plain; Steel Ball; Brass Liner

