https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-RE-HMLE-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhRGczTDJoaE55OHhNRFkyTlRRNU5qVXhNRFE1TkM5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5U1JWOUlUVXhGWDAxTVh6TXdNSGd6TURBdWFuQm58YzhhMDAzNzU4ZTYzNTM0OThhOGQyOTlhYTNhYTFkZGYyYmFmMDcxOTAwYmE0ZDEwNjg3OWJmNTQ0ZDljZDJmMg
169766
Spherical Plain Bearings - Rod Ends
BOSTON GEAR
BOSTON GEAR
HMLE-5
BOSTON GEAR BOSTON GEAR
Description
HMLE-5 ROD END BEARING ; NON RETURNABLE LEFT HAND THREAD
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Male; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Carbon Steel Outer Member; Steel Ball; Teflon Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Part #
HMLE-5
BDI #
169766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HMLE-5/p/169766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.037
EAN
0781711480656
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/16-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
Steel Insert | Precision | Self-Lubricating | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48065
Weight / LBS
0.08
Long Description
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Male; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Carbon Steel Outer Member; Steel Ball; Teflon Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.344 Inch | 8.738 Millimeter
Ball Width
0.437 Inch | 11.1 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh