AURORA BEARING
AURORA BEARING
KM-3
AURORA BEARING AURORA BEARING
Description
KM-3 MALE ROD END BEARING ; 0.19" BORE 1/4" HOUSING WD
Rod End Bearing; 0.19" Bore; 1/4" Housing Width; Male; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
KM-3
BDI #
124465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KM-3/p/124465
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.013
EAN
0190029031298
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
10-32 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Wear Resistance | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
KM-3
Weight / LBS
0.03
Long Description
Rod End Bearing; 0.19" Bore; 1/4" Housing Width; Male; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.312 Inch | 7.925 Millimeter
Bore
0.19 Inch | 4.826 Millimeter
Housing Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


