Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MM-M10T https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-RE-MB-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFETmxMMmc0TkM4eE1EYzJPRFV3T1RFM016YzVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlTUlY5TlFsOU5URjh6TURCNE16QXdMbXB3Wnd8NDRlMzBjODhjZGE4MjJlZTU5ZWVhZTg1ODYxZmZkM2IyMDM5NzZiMGY0MjI4MTMyMzNlY2YxMmRjZGQwMTQ5MA
21430373 Spherical Plain Bearings - Rod Ends 

AURORA BEARING AURORA BEARING

MM-M10T

Description

MM-M10T MALE ROD END BEARING ; M10 X 1.5 19.05MM BALL DIA PTFE LINER

Spherical Plain Rod End Bearing; 10MM Bore; 10.5MM Housing Width; 14MM Ball Width; Male Stud Profile; M10 X 1.5 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Chrome Plated Steel Ball; Steel | PTFE Liner; 3 Piece; Open Enclosure

Part #

MM-M10T

BDI #
21430373

Details

97.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 97.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.07
EAN
0190029038044
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Product Detail
Spherical Plain Rod End Bearing
Product Specification
10MM Bore; 10.5MM Housing Width; 14MM Ball Width; Male Stud Profile; M10 X 1.5 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Chrome Plated Steel Ball; Steel | PTFE Liner; 3 Piece; Open Enclosure
Long Description
Spherical Plain Rod End Bearing; 10MM Bore; 10.5MM Housing Width; 14MM Ball Width; Male Stud Profile; M10 X 1.5 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Chrome Plated Steel Ball; Steel | PTFE Liner; 3 Piece; Open Enclosure