AURORA BEARING
AURORA BEARING
MW-16Z
AURORA BEARING AURORA BEARING
Description
MW-16Z FEMALE ROD END BEARING ; 1" BORE 1" HOUSING WD
Rod End Bearing; 1" Bore; 1" Housing Width; Female; 1-1/4-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Part #
MW-16Z
BDI #
124579
Details
457.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/MW-16Z/p/124579
Your Price
$ 457.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.966
EAN
0190029038983
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1-1/4-12 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
MW-16Z
Weight / LBS
2.13
Long Description
Rod End Bearing; 1" Bore; 1" Housing Width; Female; 1-1/4-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Bore
1 Inch | 25.4 Millimeter
Housing Width
1 Inch | 25.4 Millimeter
Ball Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh